Signature Hardware
Key West P/BAL SHWR SET W/ VLV CP
Part #SHK449047 | Item #8489432 | Manufacturer Part #SH449047
Product Details
Specifications
Application: Residential
Cartridge Type: Ceramic Disc
Collection: Key West
Color Finish: Polished Chrome
Color Finish Category: Chromes
Escutcheon Height: 7-1/4 in
Escutcheon Width: 7-1/4 in
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Valve Type: Pressure Balancing
Flow Rate: 1.8 gpm
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
High Pressure: 80
Material: Brass
Maximum Pressure: 80 psi
Number of Handles: Single Handle
Origin: Global
Pause Control: No
Product Type: Pressure Balance Shower
Shape: Round
Shower Arm Reach: 7 in
Showerhead Flow Rate: 1.8 gpm
Spray Type: Full
Style: Traditional
Valve Body Material: Bronze
Valve Size: 1/2 in
Valve Type: Tub & Shower Pressure Balancing Valve
WaterSense Labeled: Yes
cUPC Certified: Yes