24-3/8 x Pedestal Sink Base in White

You last purchased this on
 
Signature Hardware

Key West® 24-3/8 x Pedestal Sink Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Key West® 24-3/8 x Pedestal Sink Base in White

  • Fast #
  • Part #SHKW350WH
  • Item #7919620
  • Manufacturer Part #SHKW350WH
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Mounting Hardware Included
  • Requires Certification

Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.19.2-2018
Application:
Residential
CSA Certified:
CSA B45.1-18
Collection:
Key West®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
28-7/8 in
Length:
24-3/8 in
MA Approved -:
Yes
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
Vessel Only:
No