Single Handle Multi Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Key West Single Handle Multi Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure balanced
- Slip-fit spout with diverter
- Five-function showerhead: aerated, aerated and spray, spray, massage and spray and massage
- WaterSense certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Key West
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 4-1/2 in
- Escutcheon Height:
- 7-3/16 in
- Escutcheon Width:
- 7-3/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Length:
- 9-13/16 in
- MA Approved -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-9/16 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Aerated, Aerated/Spray, Massage, Spray, Spray+Massage
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-3/4 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes