Single Handle Roman Tub Faucet in Polished Chrome
Key West Single Handle Roman Tub Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets ANSI: A112.18.1M
- NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed
- Solid brass construction, exposed pop-up drain without overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Key West
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connection 3:
- NPSM
- End Connection 4:
- NPT
- End Connections:
- NPSM x NPSM x NPT
- Faucet Connection:
- NPSM
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 61 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Trim Only:
- No
- UL Listed:
- No
- Valve Size:
- 2-1/2 in
- Valve Type:
- Roman Tub Diverter Valve
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes