Signature Hardware

Key West Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Part #SHWSCKW800BN  |  Item #5164959  |  Manufacturer Part #SHWSCKW800BN

$ 349.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  6
  • Pallet:  234
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Maximum deck thickness:2"

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 6 in - 16 in

Collection: Key West

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 5-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Length in : 3 in

Handle Material: Brass

Handle Type: Lever

Lead Law Compliant: Yes

Length: 14-1/8 in

Material: Brass

Maximum Deck Thickness: 1-1/16 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Product Type: Bathroom Faucet

Spout Height: 4 in

Spout Reach: 4-7/16 in

Spout Swivel: No

Spout Type: Non-Diverter

Trim Only: No

Type: SHWSCKW800BN

WaterSense Labeled: Yes

Weight: 8.81

Width: 6-7/16 in

Frequently Purchased Together

+
+
+
$0

This Item: Signature Hardware Key West Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel / $349.00