Signature Hardware

Key West Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

Part #SHBRKWTHNORB  |  Manufacturer Part #SHBRKWTHNORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Commercial, Residential]

Brand Model Compatibility: Boca Raton® and Key West®

Collection: Key West

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-1/2 in

Hardware Included: Yes

Height: 4-7/8 in

Installation Type: Wall Mount

Length: 7 in

Material: Brass

Pivoting: No

Product Type: Toilet Paper Holder

Style: Traditional

Weight: 1.41