1-1/8 x 1-1/4 in. Brass Hexagonal Cabinet Knob in Brushed Nickel
Khoit 1-1/8 x 1-1/4 in. Brass Hexagonal Cabinet Knob in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/4” Overall measurement is: 1-1/4" W x 1-1/8" H.
Documents
Specifications
- Application:
- Residential
- Collection:
- Khoit
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1 in
- Hardware Included:
- Yes
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/8 in
- MA Approved -:
- No
- Material:
- Brass
- Projection:
- 1 in
- Shape:
- Hexagonal
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 1-1/4 in