1/2 x 8 in. Brass Cabinet Pull in Brushed Brass

You last purchased this on
 
Signature Hardware

Khoit 1/2 x 8 in. Brass Cabinet Pull in Brushed Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Khoit 1/2 x 8 in. Brass Cabinet Pull in Brushed Brass

  • Fast #
  • Part #SH447508
  • Item #8026002
  • Manufacturer Part #447508
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 6" Center overall measurement is: 8" W x 1/2" H x 1-1/2" D.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Khoit
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Brass
Depth:
1-1/2 in
Hardware Included:
Yes
Hardware Type:
Drawer Pull
Height:
1/2 in
MA Approved -:
No
Material:
Brass
Projection:
1-1/2 in
Style:
Modern
WaterSense Labeled:
No
Weight:
1 lb
Width:
8 in