Khoit 1/2 x 8 in. Brass Cabinet Pull in Brushed Nickel

Part #SH447503  |  Item #8025983  |  Manufacturer Part #447503

$ 29.95 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 6" Center overall measurement is: 8" W x 1/2" H x 1-1/2" D.

Documents

Specifications

Application: Residential

Collection: Khoit

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/2 in

Hardware Included: Yes

Hardware Type: Pull

Height: 1/2 in

MA Approved: No

Material: Brass

Projection: 1-1/2 in

Style: Modern

WaterSense Labeled: No

Weight: 1

Width: 8 in