Signature Hardware

Kosoma Pull Down Single Handle Kitchen Faucet in Chrome

Part #SH424373  |  Manufacturer Part #SH424373

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual function pull-down sprayer has options for spray and aerated stream.
  • A weighted hose allows the sprayer to easily retract, and is held in place by a magnet.
  • Spray hose measures 18".

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Kosoma

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 16-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Length in : 3 in

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Pull Down, Single Handle]

Length: 5-1/4 in

Maximum Deck Thickness: 1-3/4 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 7-3/4 in

Spout Reach: 9 in

Spout Type: High Arc

Style: Transitional

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Width: 11 in