Lambert Single Function Rainfall Showerhead in Brushed Nickel

Part #SH349141  |  Item #7747623  |  Manufacturer Part #349141

$ 179.00 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Shower Head Only

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Lambert

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4-1/2 in

Diameter: 10-1/4 in

End Connection 1: FIPS

End Connections: FIPS

Faucet Connection: FIPS

Faucet Connection Size: 1/2 in

Installation Type: Ceiling Mount

Shape: Round

Showerhead Function: Single

Spray Type: Rainfall