Signature Hardware
Lambert Single Function Rainfall Showerhead in Chrome
Part #SH400428 | Item #7698949 | Manufacturer Part #400428
Product Details
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Lambert
Color Finish: Chrome
Color Finish Category: Chromes
Diameter: 10 in
Faucet Connection: MIPS
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
Origin: Global
Shape: Round
Shower Arm Reach: 17-1/2 in
Showerhead Function: Single
Spray Type: Rainfall
Trim Only: Yes
UL Listed: No
WaterSense Labeled: No