Signature Hardware

Lambert Single Function Rainfall Showerhead in Chrome

Part #SH400462  |  Manufacturer Part #SH400462

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Lambert

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 6 in

Faucet Connection: FIPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Height: 4-1/2 in

IAPMO Listed: No

NSF Certified: No

Origin: Global

Shape: Round

Shower Arm Reach: 15 in

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No