Lambert Single Function Rainfall Showerhead in Oil Rubbed Bronze

Part #SH400188  |  Item #7698433  |  Manufacturer Part #400188

$ 193.95 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Signature Hardware Lambert Single Function Rainfall Showerhead in Oil Rubbed Bronze / $193.95

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Lambert

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 10 in

Faucet Connection: FIPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Origin: Global

Shape: Round

Shower Arm Reach: 12 in

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: Yes

UL Listed: No