18 in. Grab Bar in Polished Chrome
Lancashire 18 in. Grab Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 300 lb. weight limit
- It is recommended to mount the grab bar to wood blocking installed between wall studs
- 18" with base plate: 19-7/8"
- 1-5/8" wall clearance
- Comes with optional anchors to be used when mounting to drywall
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F446-19
- Base Plate Height:
- 2-7/8 in
- Base Plate Width:
- 2-7/8 in
- Collection:
- Lancashire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/8 in
- Hardware Included:
- Yes
- Height:
- 2-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Overall Width:
- 19-7/8 in
- Product Type:
- Grab Bar
- Projection:
- 3-1/8 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 4 lb
- Weight Capacity:
- 300 lb