24 in. Grab Bar in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Lancashire 24 in. Grab Bar in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Lancashire 24 in. Grab Bar in Oil Rubbed Bronze

  • Fast #
  • Part #SH427360
  • Item #7614333
  • Manufacturer Part #427360
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 300 lb. weight limit
  • It is recommended to mount the grab bar to wood blocking installed between wall studs
  • 24" with base plate: 26"
  • 1-5/8" wall clearance
  • Comes with optional anchors to be used when mounting to drywall
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASTM:
ASTM F446-19
Base Plate Height:
2-7/8 in
Base Plate Width:
2-7/8 in
Collection:
Lancashire
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-1/8 in
Hardware Included:
Yes
Height:
2-7/8 in
Installation Type:
Wall Mount
Length:
24 in
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
Overall Width:
26 in
Product Type:
Grab Bar
Projection:
3-1/8 in
Style:
Traditional
WaterSense Labeled:
No
Weight:
5 lb
Weight Capacity:
300 lb