Lander 24 in. Rectangular Vanity Mirror in Antique Coffee

Part #SH427141  |  Item #7600561  |  Manufacturer Part #SH427141

Color/Finish:
Antique Coffee

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Collection: Lander

Color Finish: Antique Coffee

Color Finish Category: Browns

Depth: 1 in

Height: 30 in

Installation Type: Wall Mount

Material: Wood

Mirror Edge: Flat Edge

Product Type: Vanity Mirror

Shape: Rectangular

Size: 30 in x 24 in x 1 in

Style: Modern

Width: 24 in