Lander 24 in. Rectangular Vanity Mirror in Dark Grey

Part #SH427140  |  Item #7600565  |  Manufacturer Part #SH427140

Color/Finish:
Dark Grey

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Collection: Lander

Color Finish: Dark Grey

Color Finish Category: Greys

Depth: 1 in

Height: 30 in

Installation Type: Wall Mount

Material: Wood

Mirror Edge: Flat Edge

Product Type: Vanity Mirror

Shape: Rectangular

Size: 30 in x 24 in x 1 in

Style: Modern

Width: 24 in