24 x 34 in. Vanity Mirror in White
Lander 24 x 34 in. Vanity Mirror in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Lander
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1 in
- ETL Listed:
- No
- Height:
- 30 in
- Material:
- Wood
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 34 in x 24 in
- Style:
- Modern
- UL Listed:
- No
- Weight:
- 19 lb
- Width:
- 24 in