72-1/8 x 31-1/4 in. Freestanding Cast Iron Soaker Bathtub with Offset Drain in White
Langly 72-1/8 x 31-1/4 in. Freestanding Cast Iron Soaker Bathtub with Offset Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires wall-mount or freestanding tub filler.
- Overall Tub Size (Length x Width): 72 in x 30 in
- Overflow option: includes Standard overflow, which remains open to allow water into the drain.
- Pedestal
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Double Slipper
- Drain is located in offset center of bathtub
- Soaking Depth: 13-1/2 in (as measured to the overflow outlet or tub rim)
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Length:
- 52-1/2 in
- Basin Width:
- 17-1/2 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 53 gal
- Clawfoot Included:
- No
- Collection:
- Langly
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Drain Included:
- No
- Drain Location:
- Offset
- Faucet Included:
- No
- Floor to Overflow Height:
- 13-1/2 in
- GSA Approved:
- No
- Height:
- 29 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 72 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Non-Slip Seat Surface:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 72 in
- Overall Width:
- 30 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Pillow Included:
- No
- Size:
- 72 in
- Soaking Depth:
- 13-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 563 lb
- Width:
- 30 in