Solid Brass Door Pull in Bronze Patina
Solid Brass Door Pull in Bronze Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Length:
- 6 in
- Material:
- Brass
- Product Type:
- Door Pull
- Size:
- 6 in x 1-1/4 in
- UL Listed:
- No
- Width:
- 1-1/4 in