Single Handle Wall Mount Tub Filler in Chrome

You last purchased this on
 
Signature Hardware

Lavelle Single Handle Wall Mount Tub Filler in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Lavelle Single Handle Wall Mount Tub Filler in Chrome

  • Fast #
  • Part #SH378994
  • Item #7696044
  • Manufacturer Part #378994
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Filler mounts directly to the wall and overhangs the lip of the tub; this opens up a wide range of tub styles, shapes and sizes, but necessitates ensuring the spout reach will accommodate the tub position relative to the wall
  • Rough-in valve not included; purchase coordinating valve separately
  • Installs into 2 faucet holes
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
Base Plate Width:
8-1/2 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Lavelle
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Length:
8-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
3/8 in
Spout Type:
Waterfall
Stem Type:
Hot and Cold
Style:
Modern
Trim Only:
Yes
Tub Spout Reach:
6-1/2 in
Width:
6-1/2 in