2 in. Brass Floor Mounted Door Stop in Oil Rubbed Bronze
Leaf 2 in. Brass Floor Mounted Door Stop in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2" H.
- Base measures 1-1/2" L x 1-1/2" W.
- Floor mount.
- Includes fastening hardware.
Specifications
- Application:
- Residential
- Collection:
- Leaf
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter - Base:
- 1-1/2 in
- Door Stop Type:
- Floor Door Stop
- Height:
- 2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Door Stop
- Size:
- 1-1/2 in x 1-1/2 in x 2 in
- WaterSense Labeled:
- No