5 in. Brass Cabinet Pull in Antique Brass
Leaf 5 in. Brass Cabinet Pull in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Prongs located on the base of the knob prevent it from spinning once installed.
- 5" Centers: 6" L x 1" H x 1-1/8" D.
Documents
Specifications
- Collection:
- Leaf
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 1-1/8 in
- Hardware Type:
- Drawer Pull
- Height:
- 1 in
- Length:
- 5 in
- MA Approved -:
- No
- Material:
- Brass
- Overall Depth:
- 1-1/8 in
- Overall Height:
- 1 in
- Overall Length:
- 6 in
- Product Type:
- Cabinet Pull
- Projection:
- 1-1/8 in
- Size:
- 5 in x 1 in x 1-1/8 in
- WaterSense Labeled:
- No
- Width:
- 6 in