6-1/2 in. Residential Door Hinge in Black Powder Coat
Leaf 6-1/2 in. Residential Door Hinge in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Leaf
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 1/2 in
- Door Hardware Type:
- Door Hinge
- Height:
- 6-1/2 in
- MA Approved -:
- No
- Material:
- Cast Iron
- WaterSense Labeled:
- No
- Width:
- 4 in