6-1/2 in. Residential Door Hinge in Polished Brass
Leaf 6-1/2 in. Residential Door Hinge in Polished Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Leaf
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1/2 in
- Door Hardware Type:
- Door Hinge
- Height:
- 6-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 4 in