Signature Hardware
Leaf Hand Forged Iron Single Coat Hook in Black Powder Coat
Part #SH293885 | Item #7716036 | Manufacturer Part #293885
Product Details
- Rust finish is oxidized iron. May transfer onto some fabrics.
Specifications
Collection: Leaf
Color Finish: Black Powder Coat
Color Finish Category: Blacks
Height: 5-1/4 in
Material: Hand Forged Iron
Product Type: Hook
Projection: 2-1/4 in
Size: 4-1/4 in x 5-1/4 in
Style: Transitional
Width: 4-1/4 in