Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Signature Hardware

Lentz Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Lentz Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHWSCLZ807LHZBN
  • Item #9807998
  • Manufacturer Part #SHWSCLZ807LHZBN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • A knurled and smooth aerator is included with the faucet
  • Drain is only compatible with sinks that have an overflow
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372 2016, ANSI 61 2020
ASME:
ASME A112.18.1 2018
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Cartridge Type:
Ceramic Disc
Collection:
Lentz
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
No
Handle Length (in):
2-3/8 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
10-1/8 in
MA Approved -:
Yes
Maximum Deck Thickness:
2-1/8 in
NSF:
NSF 372 2016, NSF 61 2020
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
4-3/4 in
Spout Reach:
5-1/8 in
Spout Type:
Fixed
Stream Type:
Aerated
Style:
Modern
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-5/8 in
cUPC Certified:
Yes