Signature Hardware

Lexington LEXINGTON FREESTANDING TUB FAUCET WITH HAND SHOWER - BRUSHED NICKEL

Part #SH438117  |  Manufacturer Part #SH438117

Type:

SH438117
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rough-in Valve Included: Yes
  • Hand Shower Included: Yes

Specifications

Collection: Lexington

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Mount: Freestanding

Faucet Valve Type: Ceramic Disc

Handle Type: Lever

Material: Brass

Number of Handles: Single Handle

Number of Holes: 1 Hole

Overall Height: 39-1/2 in

Spout Height: 33-5/8 in

Type: SH438117