Licata 18 LICATA LINEAR SHOWER DRAIN - WITH DRAIN FLANGE - POLISHED STAINLESS STEEL

Part #SH415645  |  Item #7633860  |  Manufacturer Part #415645

$ 159.00 EACH

Type:

SH415645
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Shower floor drain.
  • Fits 2" drain opening.
  • Tapered bottom outlet and removable grate.
  • To use with rubber membrane, you must use the PVC Drain Flange Coupling.
  • Drain hole measures 2" diameter.
  • Weight Limit (lbs.): 300.
  • Product is made of 304 stainless steel.

Documents

Specifications

ASME Specifications: ASME A112.18.2-2015

CSA Certified: CSA B125.2-15

Collection: Licata

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Drain Body Material: Stainless Steel

Drain Body Material Type: 304

Drain Diameter: 2-1/8 in

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 304

Drain Installation Type: Through Floor

Drain Opening: 2 in

Grate Color Finish: Polished Stainless Steel

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Shape: Linear

Height: 3 in

Length: 18 in

Number of Connections: 1

Product Type: Shower Drain

Size: 18 in

Type: SH415645

WaterSense Labeled: No

Weight: 4.68

Width: 3-3/8 in