24 LICATA LINEAR SHOWER DRAIN - WITH DRAIN FLANGE - POLISHED STAINLESS STEEL
Licata 24 LICATA LINEAR SHOWER DRAIN - WITH DRAIN FLANGE - POLISHED STAINLESS STEEL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tapered bottom outlet and removable grate.
- Drain hole measures 2" diameter.
- Includes the drain flange and coupling.
- Weight Limit (lbs.): 300.
- Features a removable hair strainer basket.
- Product is made of 304 stainless steel.
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Collection:
- Licata
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Drain Body Material:
- Stainless Steel
- Drain Body Material Type:
- 304
- Drain Diameter:
- 2-1/8 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Drain Installation Type:
- Through Floor
- Drain Opening:
- 2 in
- Grate Color Finish:
- Polished Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Linear
- Height:
- 3 in
- Length:
- 24 in
- Number of Connections:
- 1
- Product Type:
- Shower Drain
- Size:
- 24 in
- Type:
- SH415646
- WaterSense Labeled:
- No
- Weight:
- 5.48 lb
- Width:
- 3-3/8 in