4-1/2 in. Framed Sliding Shower Door in Brushed Nickel

You last purchased this on
 
Signature Hardware

Limrock 4-1/2 in. Framed Sliding Shower Door in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Limrock 4-1/2 in. Framed Sliding Shower Door in Brushed Nickel

  • Fast #
  • Part #SH450060
  • Item #8134100
  • Manufacturer Part #450060
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Height of this sliding shower door is 76" (81" with Tray).
  • Frame may be cut to adjust length up to 5" (55" to 60").
  • 5/16" tempered safety glass panels with beveled edges.
  • Through-the-glass mounted door handle.
  • Both doors mounted to brass bearing nylon rollers through-the-glass for incredibly smooth sliding operation. Door opening side can be reversed.
  • Anti-derail clip added to frame rail for increased security and protection from door falling off.
  • All hardware finishes are plated finishes. All finishes complement our complete line of bathroom hardware and accessories.
  • A premium hydrophobic glass treatment is bonded to the shower side of the glass that makes it exceptionally easy to clean (generally just with squeegee). Other Features: hinders mold growth, resists staining and discoloration from hard water deposits.
  • Wall jamb provides up to a 3/4" in variance for walls that are not square.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z91.1
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Limrock
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Frame Type:
Framed
GSA Approved:
No
Glass Thickness:
5/16 in
Handle Length (in):
22-3/8 in
Handle Material:
Metal
Height:
76 in
IAPMO Listed -:
No
Length:
60 in
NSF Certified:
No
Product Type:
Shower Door
Shower Door Framed or Frameless:
Framed
Shower Door Height Range:
76 in+
Shower Door Type:
Sliding
Shower Door Width Range:
0-14 in
Shower Glass Type:
Clear
Width:
4-1/2 in