Signature Hardware

Limrock 4-1/2 in. Framed Sliding Shower Door in Polished Chrome

Part #SH450063  |  Manufacturer Part #SH450063

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5/16" tempered safety glass panels with beveled edges.
  • Height of this sliding shower door is 76" (81" with Tray).
  • Frame may be cut to adjust length up to 5" (55" to 60").
  • A premium hydrophobic glass treatment is bonded to the shower side of the glass that makes it exceptionally easy to clean (generally just with squeegee). Other Features: hinders mold growth, resists staining and discoloration from hard water deposits.
  • All hardware finishes are plated finishes. All finishes complement our complete line of bathroom hardware and accessories.
  • Both doors mounted to brass bearing nylon rollers through-the-glass for incredibly smooth sliding operation. Door opening side can be reversed.
  • Anti-derail clip added to frame rail for increased security and protection from door falling off.
  • Through-the-glass mounted door handle.
  • Wall jamb provides up to a 3/4" in variance for walls that are not square.

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z91.1

Application: Residential

CARB OTC LEED Compliant: No

Collection: Limrock

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Included: Yes

Frame Type: Framed

GSA Approved: No

Glass Thickness: 5/16 in

Handle Length in : 22-3/8 in

Handle Material: Metal

Hardware Included: Yes

Height: 76 in

IAPMO Listed: No

Length: 60 in

Material: [Aluminum, Glass]

NSF Certified: No

Number of Doors: 2

Origin: Global

Product Type: Shower Door

Shower Base Shape: Rectangle

Shower Door Framed Or Frameless: Framed

Shower Door Height Range: 76 in+

Shower Door Type: Sliding

Shower Door Width Range: 0-14 in

Shower Glass Type: Clear

Weight: 201

Width: 4-1/2 in