1-1/4 in. Brass Drawer Pull in Antique Brass
Lion 1-1/4 in. Brass Drawer Pull in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Projects 1-1/2" from drawer.
- Includes fastening hardware.
- Measures 1-1/4" L x 2-1/4" H.
Specifications
- Collection:
- Lion
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 1-1/2 in
- Hardware Type:
- Pull
- Height:
- 2-1/4 in
- Length:
- 1-1/4 in
- Material:
- Brass
- Product Type:
- Drawer Pull
- Size:
- 1-1/4 in x 2-1/4 in x 1-1/2 in