2 in. Brass Floor Mounted Door Stop in Polished Brass
Lion 2 in. Brass Floor Mounted Door Stop in Polished Brass
Frequently Purchased Together
Product Details
- 2" H.
- Base measures 1-1/4" diameter.
- Floor mount.
- Two piece doorstop design unscrews to reveal mounting screw.
- Includes fastening hardware.
Specifications
- Application:
- Residential
- Collection:
- Lion
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter - Base:
- 1-1/4 in
- Door Stop Type:
- Floor Door Stop
- Height:
- 2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Door Stop
- Size:
- 2 in
- WaterSense Labeled:
- No