3-1/8 in. Brass Door Knocker in Oil Rubbed Bronze
Lion 3-1/8 in. Brass Door Knocker in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installation bolts will match the finish of the door knocker you purchase.
Documents
Specifications
- Collection:
- Lion
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1 in
- Door Hardware Type:
- Door Knocker
- Height:
- 4 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 3-1/8 in x 4 in
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in