Lion 3-1/8 in. Brass Door Knocker in Polished Brass

Part #SH426224  |  Item #7698496  |  Manufacturer Part #426224

Color/Finish:
Polished Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Installation bolts will match the finish of the door knocker you purchase.

Documents

Specifications

Collection: Lion

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 1 in

Door Hardware Type: Door Knocker

Height: 4 in

Installation Type: Door Mount

Material: Brass

Size: 3-1/8 in x 4 in

Width: 3-1/8 in