3-1/8 in. Iron Door Knocker in Beeswax Iron
Lion 3-1/8 in. Iron Door Knocker in Beeswax Iron
Frequently Purchased Together
Product Details
- Iron construction ensures long-lasting durability
- Easily install to add a stylish touch to your door
- Covered under Signature Hardware's 10 year limited warranty
- Includes all necessary mounting hardware
- Bolts can be cut down for installation
Documents
Specifications
- Collection:
- Lion
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Beeswax Iron
- Depth:
- 1 in
- Door Hardware Type:
- Door Knocker
- Height:
- 4 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Iron
- Size:
- 3-1/8 in x 4 in
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in