3-1/8 in. Iron Door Knocker in Black Powder Coat
Lion 3-1/8 in. Iron Door Knocker in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installation bolts will match the finish of the door knocker you purchase.
Documents
Specifications
- Collection:
- Lion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 1 in
- Door Hardware Type:
- Door Knocker
- Height:
- 4 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Iron
- Size:
- 3-1/8 in x 4 in
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in