4-3/4 in. Brass Door Knocker in Oil Rubbed Bronze
Lion 4-3/4 in. Brass Door Knocker in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knocker is 4-3/4" W x 4-1/4" H.
- Three bolt installation. Third bolt for strike plate is located 2-3/4" below lower bolt on door knocker.
- Base plate measures: 4-3/4" W x 6" H.
Documents
Specifications
- Collection:
- Lion
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-7/8 in
- Door Hardware Type:
- Door Knocker
- Height:
- 8-3/4 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 4-3/4 in x 8-3/4 in
- WaterSense Labeled:
- No
- Width:
- 4-3/4 in