5-1/8 in. Iron Door Knocker in Beeswax Iron

You last purchased this on
 
Signature Hardware

Lion 5-1/8 in. Iron Door Knocker in Beeswax Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Lion 5-1/8 in. Iron Door Knocker in Beeswax Iron

  • Fast #
  • Part #SH426241
  • Item #7698661
  • Manufacturer Part #426241
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Beeswax Iron Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Lion
Color Finish Category:
Iron Tones
Color Finish Name:
Beeswax Iron
Depth:
2-5/8 in
Door Hardware Type:
Door Knocker
Height:
9-3/4 in
Installation Type:
Door Mount
MA Approved -:
No
Material:
Iron
Size:
5-1/8 in x 9-3/4 in
WaterSense Labeled:
No
Width:
5-1/8 in