5-1/8 in. Iron Door Knocker in Black Powder Coat
Lion 5-1/8 in. Iron Door Knocker in Black Powder Coat
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Lion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 2-5/8 in
- Door Hardware Type:
- Door Knocker
- Height:
- 9-3/4 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Iron
- Size:
- 5-1/8 in x 9-3/4 in
- WaterSense Labeled:
- No
- Width:
- 5-1/8 in