Lloyd 12-1/4 in. Brass Shelf Bracket in Brushed Nickel

Part #SH406182  |  Item #7615216  |  Manufacturer Part #406182

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Weight limit is 17-1/2 lbs. when using 2" Long screws.
  • 12-1/4: Overall dimensions: 12-1/4" L x 12-7/8" H x 2-1/4" W.
  • Each bracket is hand-crafted and may vary slightly in shape and dimensions.

Documents

Specifications

Capacity: 22 lbs

Collection: Lloyd

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Hardware Type: Bracket

Height: 12-7/8 in

Length: 12-1/4 in

MA Approved: No

Material: Brass

Product Type: Shelf Bracket

Size: 2-1/4 in x 12-7/8 in

WaterSense Labeled: No

Weight: 3

Width: 2-1/4 in