Single Handle Lever Deck Mount Service Faucet in Chrome

You last purchased this on
 
Signature Hardware

Lorenz Single Handle Lever Deck Mount Service Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Lorenz Single Handle Lever Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #SH426883
  • Item #7893763
  • Manufacturer Part #SH426883
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pull-out sprayer has stream and spray aerators.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Lorenz
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
18-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock Pull-down
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Institutional Faucet Type:
Service
Length:
2-5/8 in
Maximum Deck Thickness:
1-7/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Scald Guard:
No
Spout Height:
9-1/2 in
Spout Reach:
9 in
Spout Type:
Swivel
Spray Type:
Aerated Stream
Style:
Traditional
Supply Lines Included:
Yes
Trim Only:
Yes
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
10-3/4 in