Signature Hardware

Lorenz Single Handle Lever Deck Mount Service Faucet in Oil Rubbed Bronze

Part #SH426884  |  Manufacturer Part #SH426884

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pull-out sprayer has stream and spray aerators.

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Lorenz

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 18-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock Pull-down

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Institutional Faucet Type: Service

Length: 2-5/8 in

Maximum Deck Thickness: 1-7/8 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Scald Guard: No

Spout Height: 9-1/2 in

Spout Reach: 9 in

Spout Type: Swivel

Spray Type: Aerated Stream

Style: Traditional

Supply Lines Included: Yes

Trim Only: Yes

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 10-3/4 in

cUPC Certified: Yes