36 in. Shower Rail in Matte Black
Lowden 36 in. Shower Rail in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 36" Slide Bar Centers: 26-1/2"
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Lowden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-3/8 in
- Escutcheon Height:
- 3/4 in
- Escutcheon Width:
- 3/4 in
- GSA Approved:
- No
- Height:
- 36 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3 in
- NSF Certified:
- No
- Slide Bar Height:
- 36 in
- WaterSense Labeled:
- No
- Weight:
- 3 lb
- Width:
- 3-3/8 in