36 in. Shower Rail Set in Matte Back - Hand Shower and Hose Included
Lowden 36 in. Shower Rail Set in Matte Back - Hand Shower and Hose Included
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Matte Black
Part #SHH1010MB
Signature Hardware 36 in. Shower Rail in Matte Black
Part #SHSB3060MB
Signature Hardware Multi Function Hand Shower in Matte Black
Part #SHHS4130MB
- Double spiral constructed hose
- Slide bar outside diameter is 7/8"
- Metal shower hose is stretchable from 60" to 72"
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Lowden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/8 in
- Faucet Connection Size:
- 1/2 in
- Height:
- 35-5/8 in
- Hose Included:
- No
- Hose Length:
- 60 in
- Length:
- 3 in
- Pause Control:
- No
- Pressure - Maximum:
- 80 psi
- Slide Bar Height:
- 35-63/100 in
- Type:
- SHK446792
- Width:
- 3-3/8 in