Lowden CCN 2.5 H/SHWR KIT W/ HOSE CP

Part #SHK446795  |  Item #8489569  |  Manufacturer Part #SH446795

$ 165.00 EACH

Type:

SHK446795

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal shower hose is stretchable from 60" to 72"
  • Double spiral constructed hose

Specifications

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.4

Collection: Lowden

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 10-1/2 in

Hose Included: No

Hose Length: 60 in

IAPMO Listed: Yes

Length: 4-5/8 in

Material Type: ABS

Maximum Pressure: 80 psi

Pause Control: No

Type: SHK446795

Width: 1 in