Multi Function Hand Shower Set in Matte Black - Hose Included
Lowden Multi Function Hand Shower Set in Matte Black - Hose Included
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Matte Black
Part #SHH1010MB
Signature Hardware Multi Function Hand Shower in Matte Black
Part #SHHS4130MB
- Double spiral constructed hose
- Metal shower hose is stretchable from 60" to 72"
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.6
- Collection:
- Lowden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Height:
- 10-1/2 in
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- Length:
- 4-5/8 in
- Pause Control:
- No
- Type:
- SHK446796
- Width:
- 1 in