Lowden Multi Function Hand Shower in Matte Black

Part #SHHS4130MB  |  Item #7958278  |  Manufacturer Part #446025

$ 135.00 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.1, ASME A112.18.3, ASME A112.18.1]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: [CSA B125.1, CSA B125.1]

Collection: Lowden

Color Finish: Matte Black

Color Finish Category: Blacks

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Faucet Mount: Wall Mount

GSA Approved: No

Hand Shower Flow Rate: 2.5 gpm

Height: 10-1/2 in

Hose Included: No

IAPMO Listed: No

Length: 4-5/8 in

MA Approved: Yes

NSF Certified: No

Pause Control: No

Showerhead Function: Multi

Spray Type: Multifunction

Trim Only: No

UL Listed: No

Width: 1 in